Shop All Pegboard Hooks
Hallowell
Pegboard Shelf, W 30 In, D 5 In, Black
Mfr # FKWS30ME-HT
Zoro # G9003346
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Depth 5 in
- Overall Height 1 in
- Width 30"
- Hole Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # FKWS30ME-HT
- Zoro # G9003346
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 28 in |
Overall Depth | 5 in |
Overall Height | 1 in |
Width | 30" |
Height | 1" |
Depth | 5" |
Details
Material | Steel |
Hole Shape | Round |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Type | Adjustable |
Includes | Mounting Hardware |
Color | Black |
Load Rating | 50 lb. |
Green Certification or Other Recognition | GREENGUARD Certified |
Load Capacity | 50 lb |
Construction | Formed |
Item | Pegboard Shelf |
Finish | Powder Coated |
Includes Mounting Hardware | Yes |
For Pegboard Hole Shape | Round |
Description
Pegboard Shelf, Black, Load Capacity 50 lb, Steel, Mounting Type Hanging, Overall Depth 5 in, Overall Height 1 in, Overall Width 28 in, Powder Coated, For Pegboard Hole Shape Round, Includes Mounting Hardware, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Large Nesting Table, White (PSNTLWHSET)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB202YL)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- HALLOWELL Pegboard Shelf, W 22 In, D 5 In, Black (FKWS22ME-HT)
- HALLOWELL Pegboard Shelf, 34 In W, 5 In W, Black (FKWS36ME-HT)
- TRITON PRODUCTS 8-1/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (72818)
- ZORO SELECT Assortment Kit, 43 Piece (787CX0)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- SOUTHERN IMPERIAL Galvanized White Peg Hook Lock , 10PK (RSHL004001-10BX)
- DIY INDUSTRIES Pegboard Hooks, 95PK (50-1213)
- Hallowell Pegboard Hooks