Shop All Pegboards
Hallowell
Pegboard, Round, 44-1/4 In. H, 72 In. W, Red
Mfr # FKWPB72RR-HT
Zoro # G9003321
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 72 in
- Overall Depth 1 in
- Overall Height 45 in
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 1 in |
Overall Height | 45 in |
Panel Hole Size | 9/32 in |
Hole Size | 9/32" |
Height | 44-1/4" |
Width | 72" |
Peg Hole Size | 1/4 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 300 lb Panel Load Capacity, Overall Depth 1 in, Overall Height 45 in, Overall Width 72 in, Storage Area 22 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, Red, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- KEE KLAMP Round Flange Galvanized Iron Pipe Fittings- Fits 1 Schedule 40 Pipe (61-6)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- WALL CONTROL Industrial Pegboard Paint Organizer - Steel Peg Board (35-IPST-100-GVB)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, White, PK2 (ALGBRD16X32WHT)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32PTD-BLK Black Powder Coated Metal Pegboard Strips with Flange - Pack of 2 (ALGSTRP3x32PTD-BLK)
- Hallowell Pegboards