Shop All Pegboards
Hallowell
Pegboard, Round, 44-1/4 In. H, 60 In. W, Red
Mfr # FKWPB60RR-HT
Zoro # G7957887
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 60 in
- Overall Depth 1 in
- Overall Height 45 in
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60 in |
Overall Depth | 1 in |
Overall Height | 45 in |
Panel Hole Size | 9/32 in |
Height | 44-1/4" |
Hole Size | 9/32" |
Width | 60" |
Peg Hole Size | 1/4 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 300 lb Panel Load Capacity, Overall Depth 1 in, Overall Height 45 in, Overall Width 60 in, Storage Area 18 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, Red, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4270)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- NEXEL 14L x 4H Nexelate Silver Epoxy Wire Ledge (AL414EP)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Black, PK2 (ALGSTRP3X32BLK)
- ALLIGATORBOARD Alligator Board ALGSTRP16x16PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGSTRP16x16PTD-BLK)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-SLV Silver Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-SLV)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Blue (35-P-3248BU)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK4 (2MRV3)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- Hallowell Pegboards