Shop All Locker Panels, Bases & Tops
Hallowell
Pedestal Bench Top, W 72, D 9 1/4, Maple
Mfr # MBT72
Zoro # G8080116
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench Top
- Color natural
- Overall Depth 9 1/2 in
- Overall Height 1 1/4 in
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # MBT72
- Zoro # G8080116
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 9 1/2 in |
Overall Height | 1 1/4 in |
Overall Width | 6 ft |
Overall WxD | 6 ft x 9 1/2 in |
Details
Item | Pedestal Bench Top |
Sub-Category | Pedestal Bench Top |
Color | natural |
Product Type | Bench Top |
Finish | Lacquer |
Material | Laminated Maple |
Material Thickness | 1 1/4 in |
Number of Pedestals Required | 2 |
Description
Pedestal Bench Top, Material Laminated Maple, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 6 ft, Color Natural, Finish Lacquer, Product Type Bench Top, Number of Pedestals Required 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Yellow, 16 in L (QUS255YL)
- PRIMELINE TOOLS Closet Door Top Pivot Bracket, 3-3/4" L (N 6606)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Hallowell Locker Panels, Bases & Tops