Shop All Locker Accessories
Hallowell
Number Plate, Numbers 26 to 50, Aluminum
Mfr # NPH26-50
Zoro # G0153590
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Number Plate
- Overall Width 2 3/8 in
- Overall Depth 1/64 in
- Overall Height 1 in
- Color Black with White Lettering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # NPH26-50
- Zoro # G0153590
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 2 3/8 in |
Overall Depth | 1/64 in |
Overall Height | 1 in |
Dimensions | 1"H x 2-3/8"W x 1/64"D |
Overall WxD | 2 3/8 in |
Overall WxH | 2 3/8 in x 1 in |
Details
Sub-Category | Number Plate |
Item | Numbers 26 to 50 |
Color | Black with White Lettering |
Material | Aluminum |
Type | Numbers 26 to 50 |
Number of Frames | 0 |
Includes | Push-In Fasteners |
Product Type | Number Plates |
Includes Fasteners | Yes |
Number of Plates | 25 |
Number Range | 26 to 50 |
Description
Numbers 26 to 50, Color Black with White Lettering, Number of Plates 25, Number Range 26 to 50, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Product Type Number Plates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 24 Deep (AMG WT-2436)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3013L)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- Hallowell Locker Accessories