Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving Unit, 24"D x 48"W x 123"H, 5 Shelves, Steel
Mfr # H7720-2410PB
Zoro # G2143060
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,318.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 120 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # H7720-2410PB
- Zoro # G2143060
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 120 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Height | 123" |
Depth | 24" |
Overall WxD | 48 in x 24 in |
Description
Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,250 lb, Whole Unit Load Capacity 6,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 41" D, 2" NPT (H-2-41)
- ZORO SELECT Wire Tote, Wheeled, Capacity 120 Lb (1TCY5)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158RED)
- SPILLTECH Adj. Roll Dispenser, Black, Steel (A-ROLLRACK2)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (5513-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- ECONOCO Grid Shelf 12" x 24", Epoxy Chrome, 6PK (GWEC/2412)
- Hallowell General Purpose Metal Shelving