Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving Unit, 24"D x 36"W x 87"H, 8 Shelves, Steel
Mfr # H7513-2407PB
Zoro # G2143587
product price: $601.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Shelf Style Solid
- Overall Height 87 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # H7513-2407PB
- Zoro # G2143587
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 87 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 87" |
Width | 36" |
Overall WxD | 36 in x 24 in |
Description
Plastic Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,250 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 87 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS Wrought Iron Angled Bracket (TSH07)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 GRAY)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (DT5510-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- Hallowell General Purpose Metal Shelving