Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel
Mfr # H7723-1807PB
Zoro # G2143368
product price: $1,036.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,036.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # H7723-1807PB
- Zoro # G2143368
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Height | 87" |
Depth | 18" |
Width | 48" |
Overall WxD | 48 in x 18 in |
Description
Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 900 lb, Whole Unit Load Capacity 7,200 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- CRAFTSMAN VERSATRACK Corded Peg Hook (CMSTE8VT)
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- HOLLAENDER Structural Pipe Fitting, Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (3-9)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 5 Shelves, Steel (DT5710-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- Hallowell General Purpose Metal Shelving