Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving Unit, 18"D x 48"W x 123"H, 8 Shelves, Steel
Mfr # H5713-1810PB
Zoro # G2143928
product price: $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Shelf Style Solid
- Overall Height 120 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # H5713-1810PB
- Zoro # G2143928
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 120 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Width | 48" |
Depth | 18" |
Height | 123" |
Overall WxD | 48 in x 18 in |
Description
Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 3,600 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010560)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4812-5HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- Hallowell General Purpose Metal Shelving