Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Steel
Mfr # A4520-18HG
Zoro # G7816496
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Shelf Style Solid
- Shelving Strength Rating Commercial
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # A4520-18HG
- Zoro # G7816496
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Height | 87" |
Overall WxD | 36 in x 18 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121836-CMG)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662145YL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 1/8 in L, 9 1/2 in W, 9 3/4 in H, 6 PK (DUS260)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 6 1/2 in W, 6 3/4 in H, 6 PK (DUS239)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4513-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5HG)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3612-5HG)
- LYON Bulk Shelf Level (DD66023)
- Hallowell General Purpose Metal Shelving