Shop All General Purpose Metal Shelving
Hallowell
Metal Shelving, 12"D x 48"W x 87"H, 8 Shelves, Steel
Mfr # A5713-12HG
Zoro # G7967181
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Open
- Shelf Style Solid
- Shelving Strength Rating Commercial
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # A5713-12HG
- Zoro # G7967181
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Width | 48" |
Height | 87" |
Depth | 12" |
Overall WxD | 48 in x 12 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 400 lb, Whole Unit Load Capacity 3,200 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- ECONOCO Red/Blue Square Stack Bin, Wire (GTCECB)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 7 Shelves, Steel (DT5712-18HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- Hallowell General Purpose Metal Shelving