Shop All General Purpose Metal Shelving
Hallowell
Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel
Mfr # 451C-24PL-AM
Zoro # G2256871
product price: $570.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$570.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 451C-24PL-AM
- Zoro # G2256871
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 87" |
Width | 36" |
Overall WxD | 36 in x 24 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 5,500 lb, Number of Shelves 11, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-243-6/5DB-L)
- 80/20 End Cap, Black, 1575 (2036)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNAT)
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- HALLOWELL Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel (F4510-24HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1209-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- Hallowell General Purpose Metal Shelving