Shop All General Purpose Metal Shelving
Hallowell
Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel
Mfr # 4723-18PL-AM
Zoro # G2256917
product price: $681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Closed
- Shelf Style Solid
- Shelving Strength Rating Commercial
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 4723-18PL-AM
- Zoro # G2256917
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 48" |
Height | 87" |
Overall WxD | 48 in x 18 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Antimicrobial Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX13)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180RED)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F4713-12HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3618-5HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1209-12HG)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F7523-18HG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- Hallowell General Purpose Metal Shelving