Shop All Locker Panels, Bases & Tops
Hallowell
Locker Sloping Top, Steel, 18 in. W
Mfr # KISTT1818SS
Zoro # G1880840
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1818SS
- Zoro # G1880840
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 6 in |
Overall WxH | 18 in x 6 in |
For Locker Width | 18 in |
Overall WxD | 18 in x 18 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Silver |
Material | 304 Stainless Steel |
Product Type | Sloping Top Panel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Locker Sloping Top, Color Silver, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Shape Sloping, Material 304 Stainless Steel, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Hallowell Locker Panels, Bases & Tops