Shop All Locker Panels, Bases & Tops
Hallowell
Locker Slope Top, W 15, D 24, H 8, Parchment
Mfr # KISTT1524PT
Zoro # G9725152
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Color Tan
- Overall Depth 24 in
- Overall Height 8 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1524PT
- Zoro # G9725152
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 24 in |
Overall Height | 8 in |
Overall Width | 15 in |
For Locker Depth | 24 in |
Overall WxD | 15 in x 24 in |
For Locker Width | 15 in |
Overall WxH | 15 in x 8 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Tan |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Locker Sloping Top, Color Tan, For Locker Depth 24 in, For Locker Width 15 in, Overall Depth 24 in, Overall Height 8 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER INDUSTRIAL Hang Up Stor Bracket (964770)
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum (501-24SA)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1 in D x 36 in H, Chrome (WLP-1836C)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- Hallowell Locker Panels, Bases & Tops