Shop All Locker Panels, Bases & Tops
Hallowell
Locker Slope Top, W 15, D 21, H 7, Parchment
Mfr # KISTT1521PT
Zoro # G9725161
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 15 in
- Overall Depth 21 in
- Overall Height 7 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1521PT
- Zoro # G9725161
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 21 in |
Overall Height | 7 in |
Overall WxH | 15 in x 7 in |
For Locker Width | 15 in |
Overall WxD | 15 in x 21 in |
For Locker Depth | 21 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Tan |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Locker Sloping Top, Color Tan, For Locker Depth 21 in, For Locker Width 15 in, Overall Depth 21 in, Overall Height 7 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H (J2442A-PY)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281-BLACK)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed Front (KCFB15PT)
- Hallowell Locker Panels, Bases & Tops