Shop All Locker Panels, Bases & Tops
Hallowell
Locker Slope Top, W 15, D 15, H 5, Parchment
Mfr # KISTT1515PT
Zoro # G1982045
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Color Tan
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1515PT
- Zoro # G1982045
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 15 in |
Overall WxD | 15 in x 15 in |
For Locker Depth | 15 in |
For Locker Width | 15 in |
Overall WxH | 15 in x 5 in |
Details
Item | Locker Sloping Top |
Sub-Category | Sloping Top |
Color | Tan |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Locker Sloping Top, Color Tan, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7803185268)
- VESTIL Steel 2 Drum Stackable Rack (DRUM-RACK-2)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed End (KCSB12HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- Hallowell Locker Panels, Bases & Tops