Shop All Locker Panels, Bases & Tops
Hallowell
Locker Slope Top, W 15, D 15, H 5, Gray
Mfr # KISTT1515HG
Zoro # G1982036
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Color Dark Gray
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1515HG
- Zoro # G1982036
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 15 in |
For Locker Width | 15 in |
For Locker Depth | 15 in |
Overall WxH | 15 in x 5 in |
Overall WxD | 15 in x 15 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Dark Gray |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Shape | Sloping |
Description
Locker Sloping Top, Color Dark Gray, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- 80/20 Corner Bracket, 15, 40 Series, Alumnium (14081)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (OH55-3E)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- Hallowell Locker Panels, Bases & Tops