Shop All Locker Panels, Bases & Tops
Hallowell
Locker Slope Top End Closure, Parchment
Mfr # KISE24PT
Zoro # G3020949
original price:
$13.90
15% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Color Beige
- Overall Depth 24 in
- Overall Height 8 in
- Overall Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE24PT
- Zoro # G3020949
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 24 in |
Overall Height | 8 in |
Overall Width | 1/8 in |
For Locker Depth | 24 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping-Top End |
Color | Beige |
Panel Construction | Solid |
Panel Location | End |
Product Type | Top End Closure |
Finish | Powder Coated |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Compatible Manufacturer Model Number | KISTT1824 |
For Locker Top | Sloped |
Description
Locker Sloping-Top End, Color Beige, Number of Panels Not Applicable, Overall Depth 24 in, Overall Height 8 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Material Steel, Compatible Manufacturer Model Number KISTT1824, For Locker Depth 24 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slam Latch Keyed Different Blk (12146)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (PB104-4 Red)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- Hallowell Locker Panels, Bases & Tops