Shop All Locker Accessories
Hallowell
Locker Shelf, Adjustable, W 24 In, D 22 In
Mfr # UAS2422PL
Zoro # G7905764
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shelf
- Overall Width 24 in
- Overall Depth 22 in
- Overall Height 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # UAS2422PL
- Zoro # G7905764
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 24 in |
Overall Depth | 22 in |
Overall Height | 3/4 in |
Overall WxD | 24 in x 22 in |
Overall WxH | 24 in x 3/4 in |
Details
Sub-Category | Shelf |
Item | Locker Shelf |
Color | Gray |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Type | Adjustable |
Product Type | Shelf |
Compatible Manufacturer Model Number | HTA422-1AS-PL, HTA822-1AS-PL, HTC422-1AS-PL, HTC822-1AS-PL |
Description
Locker Shelf, Color Gray, Overall Depth 22 in, Overall Width 24 in, Product Type Shelf, Material Steel, Compatible Manufacturer Model Number HTA422-1AS-PL, HTA822-1AS-PL, HTC422-1AS-PL, HTC822-1AS-PL, Finish Powder Coated, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Hulk Container, Black, 6 PK (CRDUS957)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121872-CSD)
- ECONOCO Skirt Hanger, Metal, 12", Loop Hook, PK100 (SKT/12-LH)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90496)
- Hallowell Locker Accessories