Shop All Locker Accessories
Hallowell
Locker Shelf, Adjustable, W 18 In, D 22 In
Mfr # UAS1822PL
Zoro # G8147474
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shelf
- Overall Width 18 in
- Overall Depth 22 in
- Overall Height 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # UAS1822PL
- Zoro # G8147474
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 18 in |
Overall Depth | 22 in |
Overall Height | 3/4 in |
Overall WxH | 18 in x 3/4 in |
Overall WxD | 18 in x 22 in |
Details
Sub-Category | Shelf |
Item | Locker Shelf |
Color | Gray |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD Certified |
Type | Adjustable |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Product Type | Shelf |
Compatible Manufacturer Model Number | HTA422-1AS-PL, HTA822-1AS-PL, HTC422-1AS-PL, HTC822-1AS-PL |
Description
Locker Shelf, Color Gray, Overall Depth 22 in, Overall Width 18 in, Product Type Shelf, Material Steel, Compatible Manufacturer Model Number HTA422-1AS-PL, HTA822-1AS-PL, HTC422-1AS-PL, HTC822-1AS-PL, Finish Powder Coated, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail, Tapered, Open Head, 3.5 Ga (N2135W)
- BASCO 5 Gal. Straight Sided Plastic Pail, Open Head (N2150W-SS)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 13 3/4 in L, 6 1/2 in W, 6 1/2 in H, 6 PK (DUS240)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red (35-P-3248RD)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- LYON Bench, Locker Room (PP5810)
- Hallowell Locker Accessories