Shop All Locker Panels, Bases & Tops
Hallowell
Locker Pedestal Base, Wood, W 45, D 18, H 4
Mfr # WCB358W-RO
Zoro # G7879977
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 45 in
- Base Type Full
- Overall Depth 18 in
- Footplate Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # WCB358W-RO
- Zoro # G7879977
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Footplate Width | 45 in |
Overall Height | 4 in |
Baseplate Width | 45 in |
Baseplate Depth | 4 in |
For Locker Depth | 18 in |
Overall WxH | 45 in x 4 in |
Overall WxD | 45 in x 18 in |
For Locker Width | 15 in |
Details
Sub-Category | Locker Base |
Item | Pedestal Base |
Base Type | Full |
Color | Red Oak |
Number of Bases/Pedestals | 1 |
Material | Furniture Grade Plywood With Veneer |
Product Type | Pedestal |
Finish | Lacquer |
Assembled | Assembled |
Description
Pedestal Base, Base Type Full, Footplate Width 45 in, Number of Bases/Pedestals 1, Color Red Oak, For Locker Depth 18 in, For Locker Width 15 in, Overall Depth 18 in, Overall Height 4 in, Overall Width 45 in, Product Type Pedestal, Baseplate Depth 4 in, Baseplate Width 45 in, Finish Lacquer, Assembled Assembled, Material Furniture Grade Plywood With Veneer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Adjustable Elbow for 1-1/4 in Pipe, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia, 7-5/8 in L, Aluminum, (3AE-7)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Yellow (207009)
- AKRO-MILS Storage Bin, Plastic, 4 in H, Blue (30224 BLUE)
- SURTEK Black Steel Shelf Bracket 12X14 (137801)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Hallowell Locker Panels, Bases & Tops