Shop All Locker Panels, Bases & Tops
Hallowell
Locker Pedestal Base, Wood, W 15, D 18, H 4
Mfr # WCB158W-RO
Zoro # G8222575
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Base
- Overall Width 15 in
- Base Type Full
- Overall Depth 18 in
- Footplate Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # WCB158W-RO
- Zoro # G8222575
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Footplate Width | 15 in |
Overall Height | 4 in |
Baseplate Width | 15 in |
Overall WxH | 15 in x 4 in |
For Locker Width | 15 in |
For Locker Depth | 18 in |
Baseplate Depth | 4 in |
Overall WxD | 15 in x 18 in |
Details
Sub-Category | Locker Base |
Item | Pedestal Base |
Base Type | Full |
Color | Red Oak |
Number of Bases/Pedestals | 1 |
Material | Furniture Grade Plywood With Veneer |
Product Type | Pedestal |
Finish | Lacquer |
Assembled | Assembled |
Description
Pedestal Base, Base Type Full, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Red Oak, For Locker Depth 18 in, For Locker Width 15 in, Overall Depth 18 in, Overall Height 4 in, Overall Width 15 in, Product Type Pedestal, Baseplate Depth 4 in, Baseplate Width 15 in, Finish Lacquer, Assembled Assembled, Material Furniture Grade Plywood With Veneer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- 80/20 Economy Leveling, Foot, 5/16-18 (2195)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- Hallowell Locker Panels, Bases & Tops