Shop All Locker Panels, Bases & Tops
Hallowell
Locker Front Base, W 15 In, H 6 In, Black
Mfr # KCFB15ME
Zoro # G2353535
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 15 in
- Base Type Front
- Overall Depth 1/8 in
- Footplate Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCFB15ME
- Zoro # G2353535
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 1/8 in |
Footplate Width | 15 in |
Overall Height | 6 in |
For Locker Depth | 15 in, 18 in, 21 in, 24 in |
Overall WxD | 15 in x 1/8 in |
Overall WxH | 15 in x 6 in |
For Locker Width | 15 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Black |
Number of Bases/Pedestals | 1 |
Material | Stainless Steel |
Product Type | Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Includes | Projecting Tabs |
Material Thickness | 16 ga |
Standards | UL Listed |
Description
Front Base, Base Type Front, Footplate Width 15 in, Number of Bases/Pedestals 1, Color Black, For Locker Depth 15 in, 18 in, 21 in, 24 in, For Locker Width 15 in, Overall Depth 1/8 in, Overall Height 6 in, Overall Width 15 in, Product Type Base, Finish Powder Coated, Includes Projecting Tabs, Material Stainless Steel, Material Thickness 16 ga, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Clear (QUS265CL)
- ARROW STORAGE PRODUCTS Wide Shelf Frame, 29 3/4x35 3/4x118 1/8in (AT101)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- BASCO Plastic Container, 1 gal. (EZ-E015)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- Hallowell Locker Panels, Bases & Tops