Shop All Locker Panels, Bases & Tops
Hallowell
Locker Finished End Panel, Right, D24xH84
Mfr # RLEP2484R
Zoro # G8342792
original price:
$609.18
18% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/4 in
- Overall Depth 24 in
- Overall Height 84 in
- Color Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # RLEP2484R
- Zoro # G8342792
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/4 in |
Overall Depth | 24 in |
Overall Height | 84 in |
For Locker Height | 84 in |
Overall WxH | 3/4 in x 84 in |
For Locker Width | 24 in, 30 in |
Overall WxD | 3/4 in x 24 in |
For Locker Depth | 24 in |
Details
Sub-Category | End Panel |
Item | Locker Finished End Panel |
Color | Red Oak |
Material | Wood |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Lacquer |
Type | Right |
Green Certification or Other Recognition | GREENGUARD Certified |
Tier | One |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Compatible Manufacturer Model Number | RL242484-1SB, RL302484-1SB |
Description
Locker Finished End Panel, Color Red Oak, Number of Panels Not Applicable, Overall Depth 24 in, Overall Height 84 in, Overall Width 3/4 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Lacquer, Material Wood, Compatible Manufacturer Model Number RL242484-1SB, RL302484-1SB, For Locker Depth 24 in, For Locker Height 84 in, For Locker Width 24 in, 30 in, Number of Locks Not Applicable, Wire Mesh Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- WOODEN MALLET 36" Coat Rack with 5 Nickel Hooks - Mahogany (HCR-5NMH)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- Hallowell Locker Panels, Bases & Tops