Shop All Locker Panels, Bases & Tops
Hallowell
Locker End Base, D 24 In, H6 In, Parchment
Mfr # KCSB24PT
Zoro # G3020851
original price:
$16.03
6% off
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 1/8 in
- Base Type Side
- Overall Depth 24 in
- Footplate Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCSB24PT
- Zoro # G3020851
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 24 in |
Footplate Width | 1/8 in |
Overall Height | 6 in |
Overall WxH | 1/8 in x 6 in |
Overall WxD | 1/8 in x 24 in |
For Locker Depth | 24 in |
For Locker Width | 15 in, 18 in, 21 in, 24 in |
Details
Sub-Category | End Base |
Item | Locker End Base |
Base Type | Side |
Color | Tan |
Number of Bases/Pedestals | 1 |
Material | Steel |
Product Type | Base |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Standards | UL Listed |
Description
Locker End Base, Base Type Side, Footplate Width 1/8 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 24 in, For Locker Width 15 in, 18 in, 21 in, 24 in, Overall Depth 24 in, Overall Height 6 in, Overall Width 1/8 in, Product Type Base, Finish Powder Coated, Material Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-8143IV)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Sand (BS1-121812-3SD)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Blue (QED602BL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Hallowell Locker Panels, Bases & Tops