Shop All Locker Panels, Bases & Tops
Hallowell
Locker End Base, D 18 In, H 6 In, Black
Mfr # KCSB18ME
Zoro # G2353526
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 1/8 in
- Base Type Side
- Overall Depth 18 in
- Footplate Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KCSB18ME
- Zoro # G2353526
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 18 in |
Footplate Width | 1/8 in |
Overall Height | 6 in |
Overall WxD | 1/8 in x 18 in |
For Locker Depth | 18 in |
Overall WxH | 1/8 in x 6 in |
For Locker Width | 12 in, 15 in, 18 in |
Details
Sub-Category | End Base |
Item | End Base |
Base Type | Side |
Color | Black |
Number of Bases/Pedestals | 1 |
Material | Stainless Steel |
Product Type | Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | UL Listed |
Description
End Base, Base Type Side, Footplate Width 1/8 in, Number of Bases/Pedestals 1, Color Black, For Locker Depth 18 in, For Locker Width 12 in, 15 in, 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 1/8 in, Product Type Base, Finish Powder Coated, Material Stainless Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085136)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- ZORO SELECT Low Prof Dunnage Rack, 800 lb., Wire, 36 W (2HFX3)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Hallowell Locker Panels, Bases & Tops