Shop All Locker Accessories
Hallowell
Locker Crown Molding, Wood, W 45 In, H 3 In
Mfr # WCM45W-RO
Zoro # G8346405
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Crown Molding
- Overall Width 45 in
- Overall Depth 3/4 in
- Overall Height 4 in
- Color Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # WCM45W-RO
- Zoro # G8346405
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 45 in |
Overall Depth | 3/4 in |
Overall Height | 4 in |
Overall WxH | 45 in x 4 in |
For Locker Depth | 15 in |
Overall WxD | 45 in x 3/4 in |
For Locker Width | 45 in |
Details
Sub-Category | Crown Molding |
Item | Crown Molding |
Color | Red Oak |
Material | Furniture Grade Plywood With Veneer |
Product Type | Front Crown Molding |
Description
Crown Molding, Color Red Oak, For Locker Depth 15 in, For Locker Width 45 in, Overall Depth 3/4 in, Overall Height 4 in, Overall Width 45 in, Material Furniture Grade Plywood With Veneer, Load Capacity Not Applicable, Product Type Front Crown Molding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB104IV)
- ZORO SELECT Bond Wire with 2 Clips, 3 ft. (08500)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- 80/20 Rubber Bumper, 10 Series (2850)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- Hallowell Locker Accessories