Shop All Locker Accessories
Hallowell
Locker Crown Molding, Wood, W 36 In, H 3 In
Mfr # WCM36W-RO
Zoro # G8195397
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Crown Molding
- Overall Width 36 in
- Overall Depth 3/4 in
- Overall Height 4 in
- Color Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # WCM36W-RO
- Zoro # G8195397
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 3/4 in |
Overall Height | 4 in |
For Locker Width | 36 in |
Overall WxD | 36 in x 3/4 in |
Overall WxH | 36 in x 4 in |
For Locker Depth | 12 in |
Details
Sub-Category | Crown Molding |
Item | Crown Molding |
Color | Red Oak |
Material | Furniture Grade Plywood With Veneer |
Product Type | Front Crown Molding |
Description
Crown Molding, Color Red Oak, For Locker Depth 12 in, For Locker Width 36 in, Overall Depth 3/4 in, Overall Height 4 in, Overall Width 36 in, Material Furniture Grade Plywood With Veneer, Load Capacity Not Applicable, Product Type Front Crown Molding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- LOCK OF AMERICA Locker Lock, Spring Bolt (A-1 B5C Model 4000)
- Hallowell Locker Accessories