Shop All Workbench Accessories
Hallowell
Leg Extension Kit, Steel, Black
Mfr # HWB-LE-24ME
Zoro # G9626644
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 2 3/4 in
- Material Steel
- Depth 1 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HWB-LE-24ME
- Zoro # G9626644
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 24 in |
Width | 2 3/4 in |
Depth | 1 1/4 in |
Overall Width | 2 3/4 in |
Maximum Adjustable Height | 24 in |
Minimum Adjustable Height | 24 in |
Height Adjustability | Adjustable Height |
Overall Depth | 1 1/4 in |
Overall Fixed Height | 24 in |
Description
Leg Extension Kit, Color Black, Foot Type Plain, For Use With Work Benches, Height Adjustability Adjustable Height, Includes (2) Leg Extensions, Includes Mounting Hardware Yes, Leg Type Leg Extension Kit, Material Steel, Maximum Adjustable Height 24 in, Metal Material Gauge 20 ga, Minimum Adjustable Height 24 in, Overall Depth 1 1/4 in, Overall Fixed Height 24 in, Overall Load Capacity 300 lb, Overall Width 2 3/4 in, Compatible with Manufacturer Part Number HWB-LE-24ME, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3.72 ft W, 7.07 ft H, Gray (STOR-44-G-W-1RH)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- Hallowell Workbench Accessories