Shop All Locker Panels, Bases & Tops
Hallowell
Individual Slope Top, 12"X15"X5", Gray
Mfr # KISTT1215PL
Zoro # G7065718
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISTT1215PL
- Zoro # G7065718
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Width | 12 in |
Details
Item | Individual Slope Top,12"X15"X5",Gray |
Color | Gray |
Description
Individual Slope Top,12 In.X15 In.X5 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3D)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Blue (SN2013-12 BLUE)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- Hallowell Locker Panels, Bases & Tops