Shop All Wardrobe Lockers
Hallowell
Gray 36'' x 12'' x 78'' Triple 1 Tier Locker
Mfr # 434U32281HG
Zoro # G311131599
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$669.09
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434U32281HG
- Zoro # G311131599
- Country of Origin United States
- Category Wardrobe Lockers
Description
Provide a tidy area for people to store their personal belongings with this Hallowell gray 36'' x 12'' x 78'' triple 1 tier locker with recessed handle U3228-1HG. Boasting a tough steel construction with a gray finish this locker is durable enough to withstand heavy extended use in warehouses offices schools and industrial spaces. It includes 3 vertical compartments that each have a hat shelf and a coat rod so you can easily put jackets coats and bags away. Additionally it includes feet that elevate the unit off the ground protecting the contents from potential harmful cleaning chemicals.**The stainless steel recessed handles on this locker provide easy access to the contents without obstructing narrow aisleways making it a space-efficient storage option. Plus the smooth front profile prevents catching and banging and the handles include a padlock hasp. For your convenience each door includes a number plate. Assembly is required.**Overall Dimensions:*Locker Width: 12''*Overall Width: 36''*Depth: 12''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2ME)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue (HKL151548-1GS)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1588-2HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- Hallowell Wardrobe Lockers