Shop All Wardrobe Lockers
Hallowell
Gray 12'' x 12'' x 78'' Single 1 Tier Locker
Mfr # 434U12281HG
Zoro # G811131723
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434U12281HG
- Zoro # G811131723
- Country of Origin United States
- Category Wardrobe Lockers
Description
Provide a tidy area for people to store their personal belongings with this Hallowell gray 12'' x 12'' x 78'' single 1 tier locker with recessed handle U1228-1HG. Boasting a tough steel construction with a gray finish this locker is durable enough to withstand heavy extended use in warehouses offices schools and industrial spaces. It includes 1 single door compartment with a hat shelf and a coat rod so you can easily put jackets coats and bags away. Additionally it includes feet that elevate the locker off the ground protecting the contents from potential harmful cleaning chemicals.**The stainless steel recessed handle on this locker provides easy access to the contents without obstructing narrow aisleways making it a space-efficient storage option. Plus the smooth front profile prevents catching and banging and the handle includes a padlock hasp. For your convenience this locker includes a number plate. Assembly is required.**Overall Dimensions:*Width: 12''*Depth: 12''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1588-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3558-1HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Dark Gray (URB3288-2ASB-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (9) Openings, Gray (63362GY-U)
- Hallowell Wardrobe Lockers