Shop All Industrial Storage Cabinets
Hallowell
Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 60"Wx24"Dx84"H, Gray
Mfr # GM6SC0484-4HG
Zoro # G402554900
product price: $2,313.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,313.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # GM6SC0484-4HG
- Zoro # G402554900
- UPC # 192109037671
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Duty Rating | Heavy Duty |
Item | Storage Cabinet |
Description
THIS ALL-WELDED, HEAVY-DUTY STEEL STORAGE CABINET FEATURES HEAVY 16 GAUGE BODY AND DOORS. THESE STORAGE CABINETS ARE IDEAL FOR APPLICATIONS REQUIRING A TOUGH EXTERIOR AND HIGH CAPACITY SHELVES. SHELVES ADJUST ON 3" CENTERS, DESIGNED TO SUPPORT UP TO 1050 LBS. UNIFORMLY DISTRIBUTED. THREE-POINT STEEL LOCKING SYSTEM IS OPERATED BY A 3/16" THICK STEEL TURN HANDLE. FULL DOOR HEIGHT PIANO HINGES FOR STRENGTH AND SECURITY. DURABLE GRAY POWDER COAT FINISH. STORAGE CABINETS ARE SHIPPED ASSEMBLED AND READY TO USE IMMEDIATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3422-15)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 11 5/8 in L, Blue (QSB801BL)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- HONEYWELL Fire Rated Security Safe, 5.33 cu ft, 562.3 lb (2120)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6SC6178-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6178-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- HALLOWELL 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (FK4SC6478-4BR-HT)
- ZORO SELECT 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEZ1)
- Hallowell Industrial Storage Cabinets