Shop All Industrial Storage Cabinets
Hallowell
Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx24"Dx72"H, Gray
Mfr # GM6SC6472-4HG
Zoro # G102554750
product price: $1,890.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,890.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # GM6SC6472-4HG
- Zoro # G102554750
- UPC # 192109037688
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Duty Rating | Heavy Duty |
Item | Storage Cabinet |
Description
THIS ALL-WELDED, HEAVY-DUTY STEEL STORAGE CABINET FEATURES HEAVY 16 GAUGE BODY AND DOORS. THESE STORAGE CABINETS ARE IDEAL FOR APPLICATIONS REQUIRING A TOUGH EXTERIOR AND HIGH CAPACITY SHELVES. SHELVES ADJUST ON 3" CENTERS, DESIGNED TO SUPPORT UP TO 1050 LBS. UNIFORMLY DISTRIBUTED. THREE-POINT STEEL LOCKING SYSTEM IS OPERATED BY A 3/16" THICK STEEL TURN HANDLE. FULL DOOR HEIGHT PIANO HINGES FOR STRENGTH AND SECURITY. DURABLE GRAY POWDER COAT FINISH. STORAGE CABINETS ARE SHIPPED ASSEMBLED AND READY TO USE IMMEDIATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F4521-18HG)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 in L, 2 3/4 in W, 2 3/4 in H, 6 PK (DUS210)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 10 7/8 in W, 5 in H (DG92050RD)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4CC6478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4SC8478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- Hallowell Industrial Storage Cabinets