Shop All Industrial Storage Cabinets
Hallowell
Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 36"Wx18"Dx60"H, Gray
Mfr # GM6SC6860-3HG
Zoro # G302554611
product price: $1,379.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,379.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # GM6SC6860-3HG
- Zoro # G302554611
- UPC # 192109037695
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Duty Rating | Heavy Duty |
Item | Storage Cabinet |
Description
THIS ALL-WELDED, HEAVY-DUTY STEEL STORAGE CABINET FEATURES HEAVY 16 GAUGE BODY AND DOORS. THESE STEEL STORAGE CABINETS ARE IDEAL FOR APPLICATIONS REQUIRING A TOUGH EXTERIOR AND HIGH CAPACITY SHELVES. SHELVES ADJUST ON 3" CENTERS, DESIGNED TO SUPPORT UP TO 1050 LBS. UNIFORMLY DISTRIBUTED. THREE-POINT STEEL LOCKING SYSTEM IS OPERATED BY A 3/16" THICK STEEL TURN HANDLE. FULL DOOR PIANO HEIGHT HINGES FOR STRENGTH AND SECURITY. DURABLE GRAY POWDER COAT FINISH. STORAGE CABINETS ARE SHIPPED ASSEMBLED AND READY TO USE IMMEDIATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Adjustable Pull Down Rod 35 in- 48 in (CPDR-3548)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-ME)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6CC0478-4CL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-HG)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6CC6478-4CL)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- Hallowell Industrial Storage Cabinets