Shop All Industrial Storage Cabinets
Hallowell
Global Industrial„¢ All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 60"Wx24"Dx78"H, Gray
Mfr # GM4SC0478-4HG
Zoro # G002554751
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,156.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # GM4SC0478-4HG
- Zoro # G002554751
- UPC # 192109037633
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Duty Rating | Heavy Duty |
Item | Storage Cabinet |
Description
THIS ALL-WELDED, EXTRA HEAVY-DUTY STEEL STORAGE CABINET FEATURES EXTRA HEAVY 14 GAUGE BODY AND DOORS. IDEAL FOR APPLICATIONS REQUIRING A TOUGH CABINET WITH HIGH CAPACITY SHELVES. SHELVES ADJUST ON 3" CENTERS AND ARE DESIGNED TO SUPPORT UP TO 1450 LBS. UNIFORMLY DISTRIBUTED. THREE-POINT STEEL LOCKING SYSTEM IS OPERATED BY A 3/16" THICK STEEL HANDLE. FULL DOOR HEIGHT PIANO HINGES FOR STRENGTH AND SECURITY. DURABLE GRAY POWDER COAT FINISH. STORAGE CABINETS ARE SHIPPED ASSEMBLED AND READY TO USE IMMEDIATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB809BL)
- XPOSE SAFETY Heavy Duty Orange Fire Retardant Debris Netting - 4' x 150' (NFR-4150-X)
- RACK’EM RACKS RackEm Racks 1004 4-Pair Boot Rack - Black (1004)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-PT)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- Hallowell Industrial Storage Cabinets