Shop All Gear Lockers
Hallowell
Global Industrial„¢ 5-Tier 5 Door Clear View Locker, 12"W x 12"D x 12"H, Tan, Unassembled
Mfr # USVP1226-5PT-GL
Zoro # G302557865
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # USVP1226-5PT-GL
- Zoro # G302557865
- UPC # 192109039958
- Country of Origin United States
- Category Gear Lockers
Description
GLOBAL CLEAR VIEW LOCKER FIVE TIER 12X12X12 - 5 DOORS UNASSEMBLED - TAN BACKED BY A 2 YEAR LIMITED . THESE PREMIUM SECURITY LOCKERS' DOORS PERMIT VIEWING OF CONTENTS THROUGH TRANSPARENT, SCRATCH RESISTANT AND HIGHLY RUGGED POLYCARBONATE WINDOWS ENGINEERED SPECIFICALLY FOR USE IN SCHOOL, COMMERCIAL AND FACTORY FACILITIES. LEGS ADD 6" TO HEIGHT. THESE FIVE TIER LOCKERS HAVE ALL POLYCARBONATE DOORS WITH A PADLOCKABLE FRICTION LATCH. ALL STEEL SURFACES ARE FINISHED IN RUGGED TAN ENAMEL. FIVE TIER LOCKERS ARE IDEAL FOR ADDED STORAGE OF PERSONAL ITEMS WHERE SPACE IS LIMITED. ANTIMICROBIAL BOX DOOR FINGER PULL IS MADE OF A TOUGH BLACK NYLON MATERIAL, WHICH INCLUDES AN ANTIMICROBIAL AGENT OFFERING PROTECTION AGAINST, MOLDS, BACTERIA AND SOME VIRUSES WITHOUT COMPROMISING FUNCTIONALITY, STRENGTH OR DURABILITY. INCLUDES BLANK LOCKER NUMBER PLATES (INSTALLATION REQUIRED).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230GY)
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1654)
- HALLOWELL Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 3/4 in W, 22 in D, 84 in H (TGNN42(84)-1C-G-RR-HT)
- GLOBAL EQUIPMENT Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun (652095)
- REMCON PLASTICS Remco Plastics Single Tier Plastic Locker, 15"Wx18"Dx73"H, Gray, Assembled (15501560001027)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx48"H, Gray, Unassembled (184097)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- Hallowell Gear Lockers