Shop All Gear Lockers
Hallowell
Global Industrial„¢ 2-Tier 6 Door Clear View Locker, 12"W x 18"D x 36"H, Tan, Unassembled
Mfr # USV3288-2PT-GL
Zoro # G402557840
product price: $872.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # USV3288-2PT-GL
- Zoro # G402557840
- UPC # 192109039880
- Country of Origin United States
- Category Gear Lockers
Description
GLOBAL CLEAR VIEW LOCKER DOUBLE TIER 12X18X36 - 6 DOORS UNASSEMBLED - TAN BACKED BY A 2 YEAR LIMITED . THESE PREMIUM SECURITY LOCKERS' DOORS PERMIT VIEWING OF CONTENTS THROUGH TRANSPARENT, SCRATCH RESISTANT AND HIGHLY RUGGED POLYCARBONATE WINDOWS ENGINEERED SPECIFICALLY FOR USE IN SCHOOL, COMMERCIAL AND FACTORY FACILITIES. LEGS ADD 6" TO HEIGHT. THESE DOUBLE TIER LOCKER DOORS FEATURE STEEL WITH POLYCARBONATE WINDOWS AND ARE EQUIPPED WITH STAINLESS STEEL RECESSED HANDLES AND PADLOCKABLE GRAVITY LATCHES. ALL STEEL SURFACES ARE FINISHED IN RUGGED TAN ENAMEL. RECESSED HANDLES PROVIDE A CATCH-FREE SURFACE, DISCOURAGE TAMPERING WITH PADLOCKS AND PROTECT LOCKER FACE FROM PADLOCK WEAR. THESE LOCKERS INCLUDE 1 DOUBLE PRONG HOOK AND 2 SINGLE WALL HOOKS PER COMPARTMENT. ANTIMICROBIAL RECESSED HANDLE FINGER LIFT COVER, INCLUDES AN ANTIMICROBIAL AGENT OFFERING PROTECTION AGAINST, MOLDS, BACTERIA AND SOME VIRUSES WITHOUT COMPROMISING FUNCTIONALITY, STRENGTH OR DURABILITY. INCLUDES BLANK LOCKER NUMBER PLATES (INSTALLATION REQUIRED).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- HALLOWELL Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 3/4 in W, 22 in D, 84 in H (TGNN42(84)-1C-G-RR-HT)
- SALSBURY INDUSTRIES Salsbury Industries S-66165BL-U 6 ft. H x 15 in. D See-Through Metal Locker - Six Tier Box Style - 1 Wide - Unassembled - Blue (S-66165BL-U)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- Hallowell Gear Lockers