Shop All Gear Lockers
Hallowell
Global Industrial„¢ 1-Tier 4 Door Clear View Wall Locker, 12"Wx18"Dx12"H, Tan, Unassembled
Mfr # USVP1482-4WMPT-GL
Zoro # G902558057
product price: $478.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # USVP1482-4WMPT-GL
- Zoro # G902558057
- UPC # 192109040084
- Country of Origin United States
- Category Gear Lockers
Description
GLOBAL CLEAR VIEW LOCKER 4 PERSON WALL 12X18X12 - 4 DOORS UNASSEMBLED - TAN BACKED BY A 2 YEAR LIMITED . THESE PREMIUM SECURITY LOCKERS' DOORS PERMIT VIEWING OF CONTENTS THROUGH TRANSPARENT, SCRATCH RESISTANT AND HIGHLY RUGGED POLYCARBONATE WINDOWS ENGINEERED SPECIFICALLY FOR USE IN SCHOOL, COMMERCIAL AND FACTORY FACILITIES. THESE WALL MOUNT LOCKERS HAVE ALL POLYCARBONATE DOORS WITH A PADLOCKABLE FRICTION LATCH. ALL STEEL SURFACES ARE FINISHED IN RUGGED TAN ENAMEL. THESE 4 WIDE WALL LOCKERS ARE IDEAL FOR ADDED STORAGE OF PERSONAL ITEMS WHERE SPACE IS LIMITED. ANTIMICROBIAL BOX DOOR FINGER PULL IS MADE OF A TOUGH BLACK NYLON MATERIAL, WHICH INCLUDES AN ANTIMICROBIAL AGENT OFFERING PROTECTION AGAINST, MOLDS, BACTERIA AND SOME VIRUSES WITHOUT COMPROMISING FUNCTIONALITY, STRENGTH OR DURABILITY. INCLUDES BLANK LOCKER NUMBER PLATES (INSTALLATION REQUIRED).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHSD)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- LEWISBINS Lid (CDC1040)
- HALLOWELL Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 3/4 in W, 22 in D, 84 in H (TGNN42(84)-1C-G-RR-HT)
- SALSBURY Salsbury 30096 Master Control Key for Resettable Combination Lock of Open Access Designer Locker & Designer Gear Locker Door (30096)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Gray (72024GY-U)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24D, Vented Door, Blue (72024BL-U)
- SALSBURY INDUSTRIES Gear Locker, 24Wx72Hx24"D, Solid Door, Blue (71024BL-U)
- Hallowell Gear Lockers