Shop All Gear Lockers
Hallowell
GEC™ Six Tier 18 Door Clear View Locker, 12"Wx15"Dx12"H, Tan, Unassembled
Mfr # USVP3258-6PT-GL
Zoro # G902557944
product price: $1,027.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,027.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # USVP3258-6PT-GL
- Zoro # G902557944
- UPC # 192109040053
- Country of Origin China
- Category Gear Lockers
Description
GLOBAL CLEAR VIEW LOCKER SIX TIER 12X15X12 - 18 DOORS UNASSEMBLED - TAN BACKED BY A 2 YEAR LIMITED . THESE PREMIUM SECURITY LOCKERS' DOORS PERMIT VIEWING OF CONTENTS THROUGH TRANSPARENT, SCRATCH RESISTANT AND HIGHLY RUGGED POLYCARBONATE WINDOWS ENGINEERED SPECIFICALLY FOR USE IN SCHOOL, COMMERCIAL AND FACTORY FACILITIES. LEGS ADD 6" TO HEIGHT. THESE SIX TIER LOCKERS HAVE ALL POLYCARBONATE DOORS WITH A PADLOCKABLE FRICTION LATCH. ALL STEEL SURFACES ARE FINISHED IN RUGGED TAN ENAMEL. SIX TIER LOCKERS ARE IDEAL FOR ADDED STORAGE OF PERSONAL ITEMS WHERE SPACE IS LIMITED. ANTIMICROBIAL BOX DOOR FINGER PULL IS MADE OF A TOUGH BLACK NYLON MATERIAL, WHICH INCLUDES AN ANTIMICROBIAL AGENT OFFERING PROTECTION AGAINST, MOLDS, BACTERIA AND SOME VIRUSES WITHOUT COMPROMISING FUNCTIONALITY, STRENGTH OR DURABILITY. INCLUDES BLANK LOCKER NUMBER PLATES (INSTALLATION REQUIRED).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- TOUGH GUY Drum Bung/Plug Wrench, Alum, 10 1/2 In L (7200)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- HALLOWELL Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 3/4 in W, 22 in D, 84 in H (TGNN42(84)-1C-G-RR-HT)
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx24"Dx60"H, Gray, Unassembled (184089)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- REMCON PLASTICS Remco Plastics 2-Tier 2 Door Box Plastic Locker, 12"W x 15"D x 36"H, Gray, Assembled (15001236001027)
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 20" Deep ADA Locker Bench Top, Black, Pair (BKT1218-B)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- Hallowell Gear Lockers