Shop All Industrial Storage Cabinets
Hallowell
GEC™ All-Welded Heavy Duty Storage Cabinet, 16 Gauge, 48"Wx24"Dx72"H, Gray
Mfr # GM6SC8472-4HG
Zoro # G602554854
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,563.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # GM6SC8472-4HG
- Zoro # G602554854
- UPC # 192109037725
- Country of Origin United States
- Category Industrial Storage Cabinets
Details
Duty Rating | Heavy Duty |
Item | Storage Cabinet |
Description
THIS ALL-WELDED, HEAVY-DUTY STEEL STORAGE CABINET FEATURES HEAVY 16 GAUGE BODY AND DOORS. THESE STORAGE CABINETS ARE IDEAL FOR APPLICATIONS REQUIRING A TOUGH EXTERIOR AND HIGH CAPACITY SHELVES. SHELVES ADJUST ON 3" CENTERS, DESIGNED TO SUPPORT UP TO 1050 LBS. UNIFORMLY DISTRIBUTED. THREE-POINT STEEL LOCKING SYSTEM IS OPERATED BY A 3/16" THICK STEEL TURN HANDLE. FULL DOOR HEIGHT PIANO HINGES FOR STRENGTH AND SECURITY. DURABLE GRAY POWDER COAT FINISH. STORAGE CABINETS ARE SHIPPED ASSEMBLED AND READY TO USE IMMEDIATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 12 Deep (AMG WS-1248)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray (QBR-3619)
- ZORO SELECT 3 mil Clear Pallet Cover, 68 in W, 65 in D, 87 in L (2EWJ9)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24ME)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6SC6478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4SC8478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24HG)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18PT)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDJC244878-4S95)
- Hallowell Industrial Storage Cabinets