Shop All Wardrobe Lockers
Hallowell
Gear Locker, 24 in W, 24 in D, 84 in H, (1) Tier, (1) Wide, Red Oak
Mfr # RL242484-1SB
Zoro # G9808662
original price:
$1,729.00
9% off
new price: $1,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,559.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 24 in
- Overall Height 84 in
- Opening Width 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # RL242484-1SB
- Zoro # G9808662
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 84 in |
Opening Width | 22 1/2 in |
Opening Depth | 23 1/4 in |
Opening Height | 66 in |
Locker Opening Depth | 23 1/4 in |
Locker Opening Height | 66 in |
Locker Opening Width | 22 1/2 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Red Oak, Number of Compartments 1, Open Front Yes, Overall Depth 24 in, Overall Height 84 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Includes Seat Storage, Includes Locks Yes, Locker Opening Depth 23 1/4 in, Locker Opening Height 66 in, Locker Opening Width 22 1/2 in, Lock Type Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- ETTORE Compact Super Bucket Lid (86100)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3258-3MB)
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black (U3282-1A-MR)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3288-1A-HG)
- Hallowell Wardrobe Lockers