Hallowell

Gear Locker, (1) Tier, (1) Wide, Steel, Red, Powder Coated Finish, 24 in W, 18 in D, 72 in H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Gear Lockers

Key Features

  • Locker Configuration (1) Tier, (1) Wide
  • Overall Width 24 in
  • Overall Depth 18 in
  • Overall Height 72 in
  • Opening Width 22 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 24 in
Overall Depth 18 in
Overall Height 72 in
Opening Width 22 in
Opening Depth 18 in
Opening Height 39 in
Shelf Width 22 in
Locker Opening Depth 18 in
Locker Opening Height 39 in
Locker Opening Width 22 in

Description

Gear Locker, Frame Assembled Unassembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box No, Locker Color Red, Number of Compartments 1, Open Front Yes, Overall Depth 18 in, Overall Height 72 in, Overall Width 24 in, Includes Number Plates Yes, Locker Opening Depth 18 in, Locker Opening Height 39 in, Locker Opening Width 22 in, Number of Hooks 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products