Shop All Locker Accessories
Hallowell
Front Filler Slip Joint, Parchment
Mfr # KG78PT
Zoro # G4530018
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Overall Height 78 in
- Color Tan
- Overall WxH 1 1/4 in x 78 in
- Product Type Front Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KG78PT
- Zoro # G4530018
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 78 in |
Overall WxH | 1 1/4 in x 78 in |
Overall WxD | 1 1/4 in |
Details
Item | Front Filler Slip Joint |
Color | Tan |
Product Type | Front Filler |
Description
Front Filler Slip Joint, Color Tan, Product Type Front Filler, Overall Height 78 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Black Epoxy (P74BK)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- ECONOCO Dressing Room Hook, Chrome, Silver, 100PK (FR3)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90479)
- Hallowell Locker Accessories