Shop All Locker Accessories
Hallowell
Front Filler Slip Joint, Gray
Mfr # KG78HG
Zoro # G4530051
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Overall Height 78 in
- Color Gray
- Overall WxD 1 1/4 in
- Overall WxH 1 1/4 in x 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # KG78HG
- Zoro # G4530051
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 78 in |
Overall WxD | 1 1/4 in |
Overall WxH | 1 1/4 in x 78 in |
Details
Item | Front Filler Slip Joint |
Color | Gray |
Product Type | Front Filler |
Description
Front Filler Slip Joint, Color Gray, Product Type Front Filler, Overall Height 78 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x42in, LdCap 800lb (2442BK)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow (HM8518Q)
- HALLOWELL Bench Pedestal, H 16 3/4 In, Aluminum (4820PT)
- HALLOWELL Locker Coat Rod, W 18 In, Steel (PPCR18)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- HALLOWELL Locker Coat Rod, W 12 In, Steel (PPCR12)
- HALLOWELL Number Plate, Numbers 101 to 200, Aluminum (NPH101-200)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- LYON Bench, Locker Room (DD5795)
- Hallowell Locker Accessories