Shop All Locker Panels, Bases & Tops
Hallowell
Flat-Top Locker End Panel, Steel, 18 in. D
Mfr # KISE18SS
Zoro # G1880831
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Top End Panel
- Overall Width 1/8 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE18SS
- Zoro # G1880831
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 18 in |
Overall Height | 6 in |
For Locker Depth | 18 in |
Details
Sub-Category | Top End Panel |
Item | Flat-Top Locker End Panel |
Color | Gray |
Material | 304 Stainless Steel |
Panel Construction | Solid |
Panel Location | End |
Product Type | Top End Closure |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Compatible Manufacturer Model Number | KISTT1218SS, KISTT1818SS |
For Locker Top | Sloped |
Description
Flat-Top Locker End Panel, Color Gray, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 6 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, For Locker Top Sloped, Material 304 Stainless Steel, Compatible Manufacturer Model Number KISTT1218SS, KISTT1818SS, For Locker Depth 18 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Black (22130)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 8 1/4 in W, 7 in H, Black (QUS240CO)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Hallowell Locker Panels, Bases & Tops