Shop All Locker Panels, Bases & Tops
Hallowell
Flat Top Filler, Parchment
Mfr # KFTF1218PT
Zoro # G4530036
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Height 1/8 in
- Overall Width 12 in
- Product Type Flat Top Filler
- Overall WxH 12 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KFTF1218PT
- Zoro # G4530036
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Height | 1/8 in |
Overall Width | 12 in |
Overall WxH | 12 in x 1/8 in |
Overall WxD | 12 in |
Details
Item | Flat Top Filler |
Color | Tan |
Product Type | Flat Top Filler |
Description
Flat Top Filler, Color Tan, Product Type Flat Top Filler, Overall Height 1/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Assembly, Spindle (2900510)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- ECONOCO Linea Collection Small Nesting Table in (LNNTS2)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- Hallowell Locker Panels, Bases & Tops