Shop All Locker Panels, Bases & Tops
Hallowell
Flat Top Filler, Gray
Mfr # KFTF1218HG
Zoro # G4530079
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Height 1/8 in
- Color Gray
- Product Type Flat Top Filler
- Overall WxH 12 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KFTF1218HG
- Zoro # G4530079
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Height | 1/8 in |
Overall WxH | 12 in x 1/8 in |
Overall WxD | 12 in |
Details
Item | Flat Top Filler |
Color | Gray |
Product Type | Flat Top Filler |
Description
Flat Top Filler, Color Gray, Product Type Flat Top Filler, Overall Height 1/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- RUBBERMAID .625 in. H X 24 in. W X 10 in. D White Wood Shelf Board (FG4B7700WHT)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- Hallowell Locker Panels, Bases & Tops