Shop All Locker Panels, Bases & Tops
Hallowell
Finished End Panel, D 18 In, H 60 In, Gray
Mfr # KMP1860HG
Zoro # G7713562
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 1/8 in
- Overall Depth 18 in
- Overall Height 60 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KMP1860HG
- Zoro # G7713562
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 18 in |
Overall Height | 60 in |
For Locker Depth | 18 in |
Overall WxD | 1/8 in x 18 in |
Overall WxH | 1/8 in x 60 in |
For Locker Height | 60 in |
Details
Sub-Category | End Panel |
Item | Locker Finished End Panel |
Color | Dark Gray |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
Panel Location | End |
Product Type | End Panel |
Panel Construction | Solid |
Description
Locker Finished End Panel, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 60 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Powder Coated, Material Steel, For Locker Depth 18 in, For Locker Height 60 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDMILL SLATWALL PRODUCTS Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Maple (EPMA)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- EDSAL Panel Kit, Industrial (IPS3618)
- Hallowell Locker Panels, Bases & Tops